https://www.bdiexpress.com/medias/INDSMCVALVEX-VM121-01-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1NHxpbWFnZS9qcGVnfGFHVTFMMmhtTUM4eE1EYzJPVFUzTkRVMU9UYzNOQzlKVGtSVFRVTldRVXhXUlZoZlZrMHhNakZmTURGZk1ERmZNekF3ZURNd01DNXFjR2N8ODRjNDBkYmZjNDE3MDI1ZGQ4NzY1NmFmYzBmMmEwNWY3MWI0N2U4MjJjZDdhNWJhZGU3NjQzNjA3ZDliOThkYw
https://www.bdiexpress.com/medias/INDSMCVALVEX-VM121-01-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1NHxpbWFnZS9qcGVnfGFHVTFMMmhtTUM4eE1EYzJPVFUzTkRVMU9UYzNOQzlKVGtSVFRVTldRVXhXUlZoZlZrMHhNakZmTURGZk1ERmZNekF3ZURNd01DNXFjR2N8ODRjNDBkYmZjNDE3MDI1ZGQ4NzY1NmFmYzBmMmEwNWY3MWI0N2U4MjJjZDdhNWJhZGU3NjQzNjA3ZDliOThkYw
SMC
SMC
VM131-F01-01SA
SMC SMC
Description
VM131-F01-01SA
Mechanical Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Roller Lever | Spring Return; 145 PSI; 23 To 140 Deg F; Zinc
Part #
VM131-F01-01SA
BDI #
17033911
Details
24.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VM131-F01-01SA/p/17033911
Your Price
$ 24.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.001
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Roller Lever | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Zinc
Inch - Metric
Inch
Other Features
Short Side Ported | Steel Roller
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Manufacturer Item Number
VM131-F01-01SA
Weight / LBS
0.16259
Long Description
Mechanical Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Roller Lever | Spring Return; 145 PSI; 23 To 140 Deg F; Zinc
Overall Width
0.669 Inch | 17 Millimeter
Overall Length
1.732 Inch | 44 Millimeter
Overall Height
1.677 Inch | 42.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

