https://www.bdiexpress.com/medias/INDSMCXXXXXX-VM430-01-00-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ0NXxpbWFnZS9qcGVnfGFEVTFMMmczWlM4eE1EazVORFUwTVRrNE5UZ3lNaTlKVGtSVFRVTllXRmhZV0ZoZlZrMDBNekJmTURGZk1EQmZNekF3ZURNd01DNXFjR2N8NjNiOWFlZTlhMGQ2YzYxMTI0MWJmMmQ3YzViZjc5YmM3NDk5MTE2YmEwMGJiZGE2MTdlMmI0ZGQ1MDE1NTk1OA
https://www.bdiexpress.com/medias/INDSMCXXXXXX-VM430-01-00-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ0NXxpbWFnZS9qcGVnfGFEVTFMMmczWlM4eE1EazVORFUwTVRrNE5UZ3lNaTlKVGtSVFRVTllXRmhZV0ZoZlZrMDBNekJmTURGZk1EQmZNekF3ZURNd01DNXFjR2N8NjNiOWFlZTlhMGQ2YzYxMTI0MWJmMmQ3YzViZjc5YmM3NDk5MTE2YmEwMGJiZGE2MTdlMmI0ZGQ1MDE1NTk1OA
SMC
SMC
VM430-01-00
SMC SMC
Description
VM430-01-00 ; MECH VALVE W/ACTUATORS
Mechanical Valve; 1/8" RC Port; 3 Port | 3 Way; 2 Position; Pneumatic; Mechanical | Spring Return; 145 PSI; 23 To 140 Deg F; Aluminum
Part #
VM430-01-00
BDI #
17874156
Details
41.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VM430-01-00/p/17874156
Your Price
$ 41.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.097
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/8" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Mechanical | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.24251
Long Description
Mechanical Valve; 1/8" RC Port; 3 Port | 3 Way; 2 Position; Pneumatic; Mechanical | Spring Return; 145 PSI; 23 To 140 Deg F; Aluminum
Overall Length
1.378 Inch | 35 Millimeter
Overall Height
2.382 Inch | 60.5 Millimeter
Overall Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


