https://www.bdiexpress.com/medias/INDSMCVALVEX-VM430-01-34-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Mzh8aW1hZ2UvanBlZ3xhRFZsTDJobU9TOHhNRFl3TmpNek1ERTRNemN4TUM5SlRrUlRUVU5XUVV4V1JWaGZWazAwTXpCZk1ERmZNelJmTXpBd2VETXdNQzVxY0djfDBlNWQxMmZkZWFhYjc4NjVlZjA0NTNmNTQ5YjRjOTJmMTlmNWJiNjk0ZjM1ODgzYTlkZDhlMmFlOWRiODU3MWY
https://www.bdiexpress.com/medias/INDSMCVALVEX-VM430-01-34-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Mzh8aW1hZ2UvanBlZ3xhRFZsTDJobU9TOHhNRFl3TmpNek1ERTRNemN4TUM5SlRrUlRUVU5XUVV4V1JWaGZWazAwTXpCZk1ERmZNelJmTXpBd2VETXdNQzVxY0djfDBlNWQxMmZkZWFhYjc4NjVlZjA0NTNmNTQ5YjRjOTJmMTlmNWJiNjk0ZjM1ODgzYTlkZDhlMmFlOWRiODU3MWY
SMC
SMC
VM430-N01-34B
SMC SMC
Description
VM430-N01-34B ; VALVE MECHANICAL
Mechanical Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Twist Selector | Detent Return; 145 PSI; 23 To 140 Deg F; Aluminum
Part #
VM430-N01-34B
BDI #
17874325
Details
62.24
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VM430-N01-34B/p/17874325
Your Price
$ 62.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.681
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Twist Selector | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported | Black Color Pushbutton Selector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.50123
Long Description
Mechanical Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Twist Selector | Detent Return; 145 PSI; 23 To 140 Deg F; Aluminum
Overall Length
1.535 Inch | 39 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Overall Height
4.059 Inch | 103.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

