SMC
SMC
VNB711AV-N50A-BD
SMC SMC
Description
VNB711AV-N50A-BD
Solenoid Valve; 2" FNPT; 2 Port | 2 Way; 2 Position; 24/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 73 PSI; 23 To 122 Deg F; Buna-N Seal; Bronze
Part #
VNB711AV-N50A-BD
BDI #
18196832
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VNB711AV-N50A-BD/p/18196832
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
73 PSI
Operating Pressure Range
0 To 73 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Bronze
Inch - Metric
Inch
Other Features
43 Cv Factor | 50MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | Vacuum Pilot Type | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Solenoid Valve; 2" FNPT; 2 Port | 2 Way; 2 Position; 24/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 73 PSI; 23 To 122 Deg F; Buna-N Seal; Bronze
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh