Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VO307-8DOZ1 https://www.bdiexpress.com/medias/INDSMCVALVEX-VO307-DO-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyM3xpbWFnZS9qcGVnfGFHVXlMMmd3WkM4eE1EazBOekF6TkRFNE5UYzFPQzlKVGtSVFRVTldRVXhXUlZoZlZrOHpNRGRmUkU5Zk16QXdlRE13TUM1cWNHY3xhYTZlNzYzOGIyNjVhMDg5MWQ4MTVmNTE2YzkwOWZlNjAyNGJkNDAwNjg5YThlNTc2YjJkNjIzZDU4MDgwZWE4
18196838 Hydraulic and Pneumatic Valves 

SMC SMC

VO307-8DOZ1

Description

VO307-8DOZ1 ; VT/VO VALVE

Solenoid Valve; 3 Port | 3 Way; 2 Position; 48/50-60 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VO307-8DOZ1

BDI #
18196838

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
48/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
For Manifold | Air Fluid | DIN Terminal Without Connector | With Light and Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Solenoid Valve; 3 Port | 3 Way; 2 Position; 48/50-60 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
2.386 Inch | 60.6 Millimeter
Overall Length
2.461 Inch | 62.5 Millimeter
Overall Width
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh