FESTO
FESTO
VOFD-LT-M32-MN-N14-1UK4-EX4ME NR. 562885
FESTO FESTO
Description
VOFD-LT-M32-MN-N14-1UK4-EX4ME ; SOLENOID VALVE
Solenoid Valve; 1/4" NPT; 3 Port - 3 Way; 2 Position; 24 VAC/VDC; Pneumatic; Solenoid/Spring Return; 145 PSI; Rubber; Aluminum
Part #
562885
BDI #
20210830
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VOFD-LT-M32-MN-N14-1UK4-EX4ME-NR-562885/p/20210830
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.28
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" NPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VAC/VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Universal | Mechanical Spring
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
562885
Weight / LBS
2.513
Long Description
Solenoid Valve; 1/4" NPT; 3 Port - 3 Way; 2 Position; 24 VAC/VDC; Pneumatic; Solenoid/Spring Return; 145 PSI; Rubber; Aluminum
Overall Length
2.008 Inch | 51 Millimeter
Overall Width
2.008 Inch | 51 Millimeter
Overall Height
6.291 Inch | 159.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh