SMC
SMC
VP3165-10PTA
SMC SMC
Description
VP3165-10PTA VALVE, SOL (SMARTCATALOG)
Solenoid Valve; 1" RC; 3 Port | 3 Way; 2 Position; 100 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 116 PSI; 32 To 140 Deg F; Rubber Seal; Aluminum
Part #
VP3165-10PTA
BDI #
25811397
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP3165-10PTA/p/25811397
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
2.2
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
100 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
30 To 116 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported | Body Size 1" | Internal Pilot | Conduit Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
4.85
Long Description
Solenoid Valve; 1" RC; 3 Port | 3 Way; 2 Position; 100 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 116 PSI; 32 To 140 Deg F; Rubber Seal; Aluminum
Overall Height
8.504 Inch | 216 Millimeter
Overall Length
4.449 Inch | 113 Millimeter
Overall Width
3.976 Inch | 101 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

