SMC
SMC
VP342R-3T1-02NA-X500
SMC SMC
Description
VP342R-3T1-02NA-X500 VALVE, SOL (SMARTCATALOG)
Valve; Solenoid; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Pneumatic; 110/50 VAC - 115/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VP342R-3T1-02NA-X500
BDI #
25805269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP342R-3T1-02NA-X500/p/25805269
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC | 115/60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Conduit Terminal | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; Solenoid; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Pneumatic; 110/50 VAC - 115/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
4.528 Inch | 115 Millimeter
Overall Width
1.043 Inch | 26.5 Millimeter
Overall Height
3.02 Inch | 76.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh