https://www.bdiexpress.com/medias/INDXXXXXXXXX-25711224-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDF8aW1hZ2UvanBlZ3xhR1UyTDJoaU1pOHhNRE0yTXpVNU9EazVOVFE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalUzTVRFeU1qUmZNekF3ZURNd01DNXFjR2N8YmUzOTcwZmJmYmQ0MjJlNzVhNWYyNTY0NTk5ZjM3MmZiMjUwYmEyMDQ2ZmVhZTZhYTg2MTliOTBmYmVhMzc3Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25711224-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDF8aW1hZ2UvanBlZ3xhR1UyTDJoaU1pOHhNRE0yTXpVNU9EazVOVFE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalUzTVRFeU1qUmZNekF3ZURNd01DNXFjR2N8YmUzOTcwZmJmYmQ0MjJlNzVhNWYyNTY0NTk5ZjM3MmZiMjUwYmEyMDQ2ZmVhZTZhYTg2MTliOTBmYmVhMzc3Mg
25711224
液压和气动阀门
SMC
SMC
VP742-5DZ1-04N-S1-X536
SMC SMC
描述
SMC VP742-5DZ1-04N-S1-X536
Solenoid Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 1/2" NPT Port; Normally Closed; 24VDC Voltage; DIN Terminal with Connector; Light/Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Internal Pilot; Body Ported; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure
制造商部件号
VP742-5DZ1-04N-S1-X536
BDI部件号
25711224
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/VP742-5DZ1-04N-S1-X536/p/25711224
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Single Solenoid; 3 Port; 2 Way; 2 Position; 1/2" NPT Port; Normally Closed; 24VDC Voltage; DIN Terminal with Connector; Light/Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Internal Pilot; Body Ported; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure
详细描述
Solenoid Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 1/2" NPT Port; Normally Closed; 24VDC Voltage; DIN Terminal with Connector; Light/Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Internal Pilot; Body Ported; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure

