SMC
SMC
VPA742-1-04FA
SMC SMC
Description
VPA742-1-04FA ; VALVE AIR PILOT
Poppet Valve; 1/2" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air Pilot | Spring - Differential Return; 145 PSI; 14 To 122 Deg F; Aluminum
Part #
VPA742-1-04FA
BDI #
17875483
Details
341.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VPA742-1-04FA/p/17875483
Your Price
$ 341.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.514
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
1/2" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring - Differential Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
3.6 - 3.7 Cv Factor | For Air | Body Ported | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.13299
Long Description
Poppet Valve; 1/2" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air Pilot | Spring - Differential Return; 145 PSI; 14 To 122 Deg F; Aluminum
Overall Width
1.575 Inch | 40 Millimeter
Overall Length
4.531 Inch | 115.1 Millimeter
Overall Height
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh