https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ31A1-Y-C10-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NTZ8aW1hZ2UvanBlZ3xhREkwTDJnMlpTOHhNRFl3TmpNNE16azRPRGMyTmk5SlRrUlRUVU5XUVV4V1JWaGZWbEV6TVVFeFgxbGZRekV3WDBaZk16QXdlRE13TUM1cWNHY3w0NzMyNWU1ZTY4NGM5ZjA0MGE3Y2M5MWI3ODA5OWM3NGJmOTVkYjU1NDIyNTQzMjhhYWVlMjZiZTgzMzllOWUw
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ31A1-Y-C10-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NTZ8aW1hZ2UvanBlZ3xhREkwTDJnMlpTOHhNRFl3TmpNNE16azRPRGMyTmk5SlRrUlRUVU5XUVV4V1JWaGZWbEV6TVVFeFgxbGZRekV3WDBaZk16QXdlRE13TUM1cWNHY3w0NzMyNWU1ZTY4NGM5ZjA0MGE3Y2M5MWI3ODA5OWM3NGJmOTVkYjU1NDIyNTQzMjhhYWVlMjZiZTgzMzllOWUw
SMC
SMC
VQ31A1-5YZB-C12-F
SMC SMC
Description
VQ31A1-5YZB-C12-F SOLENOID VALVE
Diaphragm Valve; 12 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 73 PSI; 14 To 122 Deg F; Plastic
Part #
VQ31A1-5YZB-C12-F
BDI #
23935142
Details
121.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ31A1-5YZB-C12-F/p/23935142
Your Price
$ 121.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.08
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
12 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
73 PSI
Operating Pressure Range
1.5 To 73 PSI
Operating Temperature Range
14 To 122 Deg F
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.81 Cv Factor | DIN Terminal | With Light and Surge Voltage Suppressor Protection Circuit | Slotted Locking | With Bracket | Directional Control
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.17637
Long Description
Diaphragm Valve; 12 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 73 PSI; 14 To 122 Deg F; Plastic
Overall Width
1.417 Inch | 36 Millimeter
Overall Length
2.732 Inch | 69.4 Millimeter
Overall Height
3.61 Inch | 91.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

