https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-VQ41-SIDE-RC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0ODB8aW1hZ2UvanBlZ3xhR00wTDJoaFlTOHhNRFl3TlRneU5qZ3dNVFk1TkM5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDFaUk5ERmZVMGxFUlY5U1ExOHpNREI0TXpBd0xtcHdad3wzMzMzZTkxZTViODRmNzFlNGQyOGVmMmE3N2RkYWEwZDBiMjU5ZDZhMzkyNWRmMDRlM2QwMzg5MWI0YjU5NzM4
https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-VQ41-SIDE-RC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0ODB8aW1hZ2UvanBlZ3xhR00wTDJoaFlTOHhNRFl3TlRneU5qZ3dNVFk1TkM5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDFaUk5ERmZVMGxFUlY5U1ExOHpNREI0TXpBd0xtcHdad3wzMzMzZTkxZTViODRmNzFlNGQyOGVmMmE3N2RkYWEwZDBiMjU5ZDZhMzkyNWRmMDRlM2QwMzg5MWI0YjU5NzM4
SMC
SMC
VQ4101-5W1
SMC SMC
Description
VQ4101-5W1
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VQ4101-5W1
BDI #
21577102
Details
129.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ4101-5W1/p/21577102
Your Price
$ 129.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.23
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Surge Suppressor and Light | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.917 Inch | 48.7 Millimeter
Overall Width
1.039 Inch | 26.4 Millimeter
Overall Length
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

