https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-VQ42-SIDE-RC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyOTF8aW1hZ2UvanBlZ3xhRGszTDJobU9TOHhNRFl3TlRneU56QXpNVEEzTUM5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDFaUk5ESmZVMGxFUlY5U1ExOHpNREI0TXpBd0xtcHdad3wzMzQ1MzE3YTA5YzBhNzVhNWE4MDZiOTU0OGFmYTEyM2Y2YTNlMDRlNDNmZmNhY2YwZTUzYzVlMTU0M2FmNzkw
SMC
SMC
VQ4200-31
SMC SMC
Description
VQ4200-31 ; PNEUMATIC VALVE
Solenoid Valve; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Part #
VQ4200-31
BDI #
21540840
Details
179.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ4200-31/p/21540840
Your Price
$ 179.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.26
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Surge Suppressor and Light | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Height
1.913 Inch | 48.6 Millimeter
Overall Length
5.886 Inch | 149.5 Millimeter
Overall Width
1.039 Inch | 26.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh