https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ4200-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzB8aW1hZ2UvanBlZ3xhRFF6TDJoaVpTOHhNRFl3TmpNNE5UazROell4TkM5SlRrUlRUVU5XUVV4V1JWaGZWbEUwTWpBd1h6RmZNekF3ZURNd01DNXFjR2N8ZWNmOTk5ZWIwNDRjZTkzNDIzOTFkMjNiMzc2ZGNjOTAwNzRlYWRiOWJiYzAwNWVjMjRhZGQwNTAxNDA4ZmE0Mw
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ4200-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzB8aW1hZ2UvanBlZ3xhRFF6TDJoaVpTOHhNRFl3TmpNNE5UazROell4TkM5SlRrUlRUVU5XUVV4V1JWaGZWbEUwTWpBd1h6RmZNekF3ZURNd01DNXFjR2N8ZWNmOTk5ZWIwNDRjZTkzNDIzOTFkMjNiMzc2ZGNjOTAwNzRlYWRiOWJiYzAwNWVjMjRhZGQwNTAxNDA4ZmE0Mw
SMC
SMC
VQ4200R-76
SMC SMC
Description
VQ4200R-76 ; VQ4000 VALVE, SOL 4/5-PORT
Solenoid Valve; 5 Port | 4 Way; 2 Position; 34 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Part #
VQ4200R-76
BDI #
18601897
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ4200R-76/p/18601897
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.516
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
34 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.5 - 1.7 Cv Factor | Without Plug In Sub Plate | Dust Protected Enclosure | Non Locking Push Type | With Light and Surge Voltage Suppressor | External Pilot Function
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.5732
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 34 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Width
0.969 Inch | 24.6 Millimeter
Overall Length
5.866 Inch | 149 Millimeter
Overall Height
1.909 Inch | 48.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

