Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VQ4200R-77 https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ4200-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzB8aW1hZ2UvanBlZ3xhRFF6TDJoaVpTOHhNRFl3TmpNNE5UazROell4TkM5SlRrUlRUVU5XUVV4V1JWaGZWbEUwTWpBd1h6RmZNekF3ZURNd01DNXFjR2N8ZWNmOTk5ZWIwNDRjZTkzNDIzOTFkMjNiMzc2ZGNjOTAwNzRlYWRiOWJiYzAwNWVjMjRhZGQwNTAxNDA4ZmE0Mw
18601898 Hydraulic and Pneumatic Valves 

SMC SMC

VQ4200R-77

Description

VQ4200R-77 ; VQ4000 VALVE, SOL 4/5-PORT

Solenoid Valve; 5 Port | 4 Way; 2 Position; 67 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum

Part #

VQ4200R-77

BDI #
18601898

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.516
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
67 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.5 - 1.7 Cv Factor | Without Plug In Sub Plate | Dust Protected Enclosure | Non Locking Push Type | With Light and Surge Voltage Suppressor | External Pilot Function
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.5732
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 67 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Length
5.866 Inch | 149 Millimeter
Overall Height
1.909 Inch | 48.5 Millimeter
Overall Width
0.969 Inch | 24.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh