https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ4300-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODZ8aW1hZ2UvanBlZ3xhREZsTDJnM01DOHhNRFl3TmpNNE5qRTFNVFExTkM5SlRrUlRUVU5XUVV4V1JWaGZWbEUwTXpBd1h6RmZNekF3ZURNd01DNXFjR2N8YzY0ODQzM2I3M2M4ZjgxM2M5ZDEzNGIwNTVlMjUwYmJiZDkzNjRjMDk3MjY4YjU1NDEyZmI2NTlkMzNkZTY5Zg
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ4300-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODZ8aW1hZ2UvanBlZ3xhREZsTDJnM01DOHhNRFl3TmpNNE5qRTFNVFExTkM5SlRrUlRUVU5XUVV4V1JWaGZWbEUwTXpBd1h6RmZNekF3ZURNd01DNXFjR2N8YzY0ODQzM2I3M2M4ZjgxM2M5ZDEzNGIwNTVlMjUwYmJiZDkzNjRjMDk3MjY4YjU1NDEyZmI2NTlkMzNkZTY5Zg
SMC
SMC
VQ4301R-76-X90
SMC SMC
Description
VQ4301R-76-X90 ; VALVE SGL SOL
Solenoid Valve; 5 Port | 4 Way; 3 Position; 34 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 23 To 122 Deg F; Rubber Seal; Aluminum
Part #
VQ4301R-76-X90
BDI #
17877096
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ4301R-76-X90/p/17877096
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.29
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
34 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.9 - 1.9 Cv Factor | Without Plug In Sub Plate | Dust Protected Enclosure | Non Locking Push Type | With Light and Surge Voltage Suppressor | External Pilot Function
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.61729
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 34 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 23 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.969 Inch | 24.6 Millimeter
Overall Height
1.909 Inch | 48.5 Millimeter
Overall Length
6.417 Inch | 163 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

