https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-VQ44-SIDE-NPT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMzR8aW1hZ2UvanBlZ3xhREV6TDJneVl5OHhNRFl3TlRneU9USXlOalV5Tmk5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDFaUk5EUmZVMGxFUlY5T1VGUmZNekF3ZURNd01DNXFjR2N8YzUzZWYzNWNiNzg0Njc0MjhhYjdhNDJlMWViOWQ2ZDJkODU4N2Y4ODg4YTA1NmY2MGFmN2Y1ZTU5NGQ2NjU2NA
https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-VQ44-SIDE-NPT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMzR8aW1hZ2UvanBlZ3xhREV6TDJneVl5OHhNRFl3TlRneU9USXlOalV5Tmk5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDFaUk5EUmZVMGxFUlY5T1VGUmZNekF3ZURNd01DNXFjR2N8YzUzZWYzNWNiNzg0Njc0MjhhYjdhNDJlMWViOWQ2ZDJkODU4N2Y4ODg4YTA1NmY2MGFmN2Y1ZTU5NGQ2NjU2NA
SMC
SMC
VQ4400-51-03N
SMC SMC
Description
VQ4400-51-03N SOLENOID VALVE
Valve; 3/8" FNPT Port; 5 Port - 4 Way; 3 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Part #
VQ4400-51-03N
BDI #
25667332
Details
261.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ4400-51-03N/p/25667332
Your Price
$ 261.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Surge Suppressor and Light | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; 3/8" FNPT Port; 5 Port - 4 Way; 3 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Length
7.126 Inch | 181 Millimeter
Overall Width
1.89 Inch | 48 Millimeter
Overall Height
3.118 Inch | 79.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


