https://www.bdiexpress.com/medias/INDSMCVALVEX-VQC2100-5B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NzR8aW1hZ2UvanBlZ3xhR1V5TDJnMVppOHhNRFl3TmpNNU5qRTNPRFEyTWk5SlRrUlRUVU5XUVV4V1JWaGZWbEZETWpFd01GODFRbDh6TURCNE16QXdMbXB3Wnd8MjliYmUzZWRmYzlkNTYzMjI2MGZlZjE5YTBiNGE1ZTJmMzRjMzI5ODUwZWZiZGU3YjUyYzU3MDMwYTQ2YjIwOA
SMC
SMC
VQC2101N-5B1
SMC SMC
Description
VQC2101N-5B1 ; VALVE SGL SOL PLUG-IN
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
VQC2101N-5B1
BDI #
17877681
Details
138.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQC2101N-5B1/p/17877681
Your Price
$ 138.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.102
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Inch
Other Features
0.55 - 0.8 Cv Factor | Negative Common | With Light and Surge Voltage Suppressor | Locking Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.19842
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Width
0.61 Inch | 15.5 Millimeter
Overall Length
4.488 Inch | 114 Millimeter
Overall Height
2.191 Inch | 55.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh