SMC
SMC
VQC5201-51
SMC SMC
Description
VQC5201-51 SOLENOID VALVE ; 5 PORT
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Double Solenoid; 145 PSI; 23 To 122 Deg F; Rubber Seal; Aluminum
Part #
VQC5201-51
BDI #
21540927
Details
204.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQC5201-51/p/21540927
Your Price
$ 204.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
8.16
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Double Solenoid
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Surge Suppressor and Light | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Double Solenoid; 145 PSI; 23 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
7.067 Inch | 179.5 Millimeter
Overall Height
1.907 Inch | 48.43 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh