https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ1120-LO-N1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3MHxpbWFnZS9qcGVnfGFHUmhMMmhoTVM4eE1EYzJPVFkwT0RBeU5UWXpNQzlKVGtSVFRVTldRVXhXUlZoZlZsRmFNVEV5TUY5TVQxOU9NVjh6TURCNE16QXdMbXB3Wnd8ZjViZjVjMTUwMmJmZTI5MDkxYWI5NjgyYWYyOTk5MzQ1ZDA0MzJiYTg3MDI0OTMwM2U4ZTY2MGExMGRhNGFkZA
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ1120-LO-N1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3MHxpbWFnZS9qcGVnfGFHUmhMMmhoTVM4eE1EYzJPVFkwT0RBeU5UWXpNQzlKVGtSVFRVTldRVXhXUlZoZlZsRmFNVEV5TUY5TVQxOU9NVjh6TURCNE16QXdMbXB3Wnd8ZjViZjVjMTUwMmJmZTI5MDkxYWI5NjgyYWYyOTk5MzQ1ZDA0MzJiYTg3MDI0OTMwM2U4ZTY2MGExMGRhNGFkZA
SMC
SMC
VQZ1120K-6LO1-N3
SMC SMC
Description
VQZ1120K-6LO1-N3 SOLENOID VALVE
Valve; 5/32" Tubing OD Port; 5 Port - 4 Way; 2 Position; Pneumatic; 12 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Part #
VQZ1120K-6LO1-N3
BDI #
25730393
Details
110.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQZ1120K-6LO1-N3/p/25730393
Your Price
$ 110.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
5/32" Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.13 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | High Pressure | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.09921
Long Description
Valve; 5/32" Tubing OD Port; 5 Port - 4 Way; 2 Position; Pneumatic; 12 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Length
2.933 Inch | 74.5 Millimeter
Overall Width
0.394 Inch | 10 Millimeter
Overall Height
1.539 Inch | 39.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

