https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ1150-LO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MzJ8aW1hZ2UvanBlZ3xhRE5qTDJnNVpDOHhNRFl3TmpReE5UQTROVFU1T0M5SlRrUlRUVU5XUVV4V1JWaGZWbEZhTVRFMU1GOU1UMTh6TURCNE16QXdMbXB3Wnd8OTJmOTU4OTIwM2I5MGJmMDdlZWI1NDE3YTliMzg4NWJiZjZmNjI5MDlhNTM4OGI1MjZmMTAzZjQ2MWM2MTU1NQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ1150-LO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MzJ8aW1hZ2UvanBlZ3xhRE5qTDJnNVpDOHhNRFl3TmpReE5UQTROVFU1T0M5SlRrUlRUVU5XUVV4V1JWaGZWbEZhTVRFMU1GOU1UMTh6TURCNE16QXdMbXB3Wnd8OTJmOTU4OTIwM2I5MGJmMDdlZWI1NDE3YTliMzg4NWJiZjZmNjI5MDlhNTM4OGI1MjZmMTAzZjQ2MWM2MTU1NQ
SMC
SMC
VQZ1151R-6LO
SMC SMC
Description
VQZ1151R-6LO ; VALVE BASE MOUNT LQA
Solenoid Valve; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VQZ1151R-6LO
BDI #
17878073
Details
88.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQZ1151R-6LO/p/17878073
Your Price
$ 88.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.04
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.3 - 0.32 Cv Factor | Without Sub Plate | L Plug Connector With Light/Surge Voltage Suppressor | External Pilot | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.08818
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.394 Inch | 10 Millimeter
Overall Height
1.083 Inch | 27.5 Millimeter
Overall Length
2.988 Inch | 75.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

