

SMC
SMC
VQZ115K-5L1-CP
SMC SMC
Description
VQZ115K-5L1-CP ; VALVE
Poppet Valve; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Rubber Seal; Plastic
Part #
VQZ115K-5L1-CP
BDI #
17878080
Details
55.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQZ115K-5L1-CP/p/17878080
Your Price
$ 55.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.066
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.23 - 0.25 Cv Factor | Without Sub Plate | L Plug Connector With Light/Surge Voltage Suppressor | High Speed Response | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.05291
Long Description
Poppet Valve; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Rubber Seal; Plastic
Overall Height
0.98 Inch | 24.892 Millimeter
Overall Width
0.394 Inch | 10 Millimeter
Overall Length
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh