https://www.bdiexpress.com/medias/MFRSMCVALVEX-25801496-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1MHxpbWFnZS9qcGVnfGFHRTRMMmd4WWk4eE1EazBOekk1TVRFNE5URTRNaTlOUmxKVFRVTldRVXhXUlZoZk1qVTRNREUwT1RaZk16QXdlRE13TUM1cWNHY3w1Zjg2OWZkY2Y3ZGQxMTI2ZWM0MDBkNWJlZjZjMTdjMWRlMGIzNzMyODAxYTM1NjE0OTBmNzQ4NTdmNGY3OGVj
https://www.bdiexpress.com/medias/MFRSMCVALVEX-25801496-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1MHxpbWFnZS9qcGVnfGFHRTRMMmd4WWk4eE1EazBOekk1TVRFNE5URTRNaTlOUmxKVFRVTldRVXhXUlZoZk1qVTRNREUwT1RaZk16QXdlRE13TUM1cWNHY3w1Zjg2OWZkY2Y3ZGQxMTI2ZWM0MDBkNWJlZjZjMTdjMWRlMGIzNzMyODAxYTM1NjE0OTBmNzQ4NTdmNGY3OGVj
SMC
SMC
VQZ2121-4YZ1-C6
SMC SMC
Description
VQZ2121-4YZ1-C6, 2000 SERIES 5 PORT VALVE (SMARTCATALOG)
Solenoid Valve; 6 MM Tubing OD; 5 Port | 4 Way; 2 Position; 220/50 VAC | 230/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VQZ2121-4YZ1-C6
BDI #
25801496
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQZ2121-4YZ1-C6/p/25801496
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
65
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
6 MM Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220/50 VAC | 230/60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
21 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Metric
Other Features
0.45 - 0.44 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.1433
Long Description
Solenoid Valve; 6 MM Tubing OD; 5 Port | 4 Way; 2 Position; 220/50 VAC | 230/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
4.331 Inch | 110 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Overall Height
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


