https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ2120-L-N7-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIxNnxpbWFnZS9qcGVnfGFHVXpMMmhtWWk4eE1EYzJPVFF6TlRFNU56UTNNQzlKVGtSVFRVTldRVXhXUlZoZlZsRmFNakV5TUY5TVgwNDNYMFJEWHpNd01IZ3pNREF1YW5CbnwxMzA0ODE0YTk2YWZjYzY2OWZiMjM4MzQwMDI4YWUwNmQ5MTNiNjIwZGZhY2I3ZTdjNDcwODczYjE1ODBiN2Qz
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ2120-L-N7-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIxNnxpbWFnZS9qcGVnfGFHVXpMMmhtWWk4eE1EYzJPVFF6TlRFNU56UTNNQzlKVGtSVFRVTldRVXhXUlZoZlZsRmFNakV5TUY5TVgwNDNYMFJEWHpNd01IZ3pNREF1YW5CbnwxMzA0ODE0YTk2YWZjYzY2OWZiMjM4MzQwMDI4YWUwNmQ5MTNiNjIwZGZhY2I3ZTdjNDcwODczYjE1ODBiN2Qz
SMC
SMC
VQZ2121-5L1-N7T
SMC SMC
Description
VQZ2121-5L1-N7T ; VQZ2000 VALVE, SOL 4/5-PORT
Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VQZ2121-5L1-N7T
BDI #
18602320
Details
111.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQZ2121-5L1-N7T/p/18602320
Your Price
$ 111.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.074
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.45 - 0.44 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.1433
Long Description
Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.524 Inch | 38.7 Millimeter
Overall Length
3.681 Inch | 93.5 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

