https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ2150-MO-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAwNHxpbWFnZS9qcGVnfGFHSmtMMmc0WXk4eE1EYzNNVEV4TkRVeU5EY3dNaTlKVGtSVFRVTldRVXhXUlZoZlZsRmFNakUxTUY5TlQxOHpNREI0TXpBd0xtcHdad3xjYjMwMjU1MmNiNmRiMjFkMmMxNmY3MTEyYmZmYjA4NjRhNjljMWRhNTcyZmE1ODM4N2JhNjlmYmUyMjg0YzRi
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ2150-MO-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAwNHxpbWFnZS9qcGVnfGFHSmtMMmc0WXk4eE1EYzNNVEV4TkRVeU5EY3dNaTlKVGtSVFRVTldRVXhXUlZoZlZsRmFNakUxTUY5TlQxOHpNREI0TXpBd0xtcHdad3xjYjMwMjU1MmNiNmRiMjFkMmMxNmY3MTEyYmZmYjA4NjRhNjljMWRhNTcyZmE1ODM4N2JhNjlmYmUyMjg0YzRi
SMC
SMC
VQZ2151S-5MO-C-X5
SMC SMC
Description
VQZ2151S-5MO-C-X5 ; VALVE COMPACT W/FLO CNTL DC
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VQZ2151S-5MO-C-X5
BDI #
17878347
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQZ2151S-5MO-C-X5/p/17878347
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.061
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.51 - 0.53 Cv Factor | Without Sub Plate | M Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.13448
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
3.622 Inch | 92 Millimeter
Overall Height
2.106 Inch | 53.5 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

