https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ235-LO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNzZ8aW1hZ2UvanBlZ3xhR0l5TDJnek5DOHhNRFl3TmpVek1UUTBORGMyTmk5SlRrUlRUVU5XUVV4V1JWaGZWbEZhTWpNMVgweFBYek13TUhnek1EQXVhbkJufGFkYTE3MjdjYTRlZjA1MmU0NmRlOTE0NGYzODU4ZmNjNjU3NmMwNjY0NDE4MjFiZWRlMzFmM2ZhMDgxOTQ0Zjg
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ235-LO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNzZ8aW1hZ2UvanBlZ3xhR0l5TDJnek5DOHhNRFl3TmpVek1UUTBORGMyTmk5SlRrUlRUVU5XUVV4V1JWaGZWbEZhTWpNMVgweFBYek13TUhnek1EQXVhbkJufGFkYTE3MjdjYTRlZjA1MmU0NmRlOTE0NGYzODU4ZmNjNjU3NmMwNjY0NDE4MjFiZWRlMzFmM2ZhMDgxOTQ0Zjg
SMC
SMC
VQZ235-6LO1
SMC SMC
Description
VQZ235-6LO1 ; VQZ200 VALVE, SOL 3-PORT
Solenoid Valve; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VQZ235-6LO1
BDI #
18602447
Details
90.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQZ235-6LO1/p/18602447
Your Price
$ 90.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.06
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.65 - 0.8 Cv Factor | Without Sub Plate | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.11464
Long Description
Solenoid Valve; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.094 Inch | 27.8 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Overall Length
2.913 Inch | 74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

