https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ312-1YZ1-C10-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NHxpbWFnZS9qcGVnfGFHRTNMMmd6T1M4eE1EYzNNRE0yTURJM01EZzNPQzlKVGtSVFRVTldRVXhXUlZoZlZsRmFNekV5WHpGWldqRmZRekV3WHpNd01IZ3pNREF1YW5CbnxjOGMzYmNhN2U2YWMwMTBmYzdkM2U0ZTM4N2UwNDNlYzA1MGUzM2FhZWU3YmZjMjg1YjQwZDlmNTg1YzBiNDQ2
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ312-1YZ1-C10-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NHxpbWFnZS9qcGVnfGFHRTNMMmd6T1M4eE1EYzNNRE0yTURJM01EZzNPQzlKVGtSVFRVTldRVXhXUlZoZlZsRmFNekV5WHpGWldqRmZRekV3WHpNd01IZ3pNREF1YW5CbnxjOGMzYmNhN2U2YWMwMTBmYzdkM2U0ZTM4N2UwNDNlYzA1MGUzM2FhZWU3YmZjMjg1YjQwZDlmNTg1YzBiNDQ2
SMC
SMC
VQZ312-3YZ1-N11T
SMC SMC
Description
VQZ312-3YZ1-N11T ; VALVE BODY PORTED DIN
Solenoid Valve; 3/8" Tubing OD Port; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Part #
VQZ312-3YZ1-N11T
BDI #
17878625
Details
131.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQZ312-3YZ1-N11T/p/17878625
Your Price
$ 131.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.141
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" Tubing OD
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110-115/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.62 - 0.56 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.20503
Long Description
Solenoid Valve; 3/8" Tubing OD Port; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Width
0.709 Inch | 18 Millimeter
Overall Height
2.413 Inch | 61.3 Millimeter
Overall Length
4.083 Inch | 103.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

