https://www.bdiexpress.com/medias/INDSMCVALVEX-25801451-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0N3xpbWFnZS9qcGVnfGFETTFMMmd4Tmk4eE1EazBOVE00TURjME5USTBOaTlKVGtSVFRVTldRVXhXUlZoZk1qVTRNREUwTlRGZk16QXdlRE13TUM1cWNHY3w2MDBjMmE5ZDk1Mjc1OWNhNWVmYTkyYzE4OTgzYTJiOTM1YWFmNzYwODAzM2ZmYTk2NTY4MTFlZTVhM2Q0Mzg5
https://www.bdiexpress.com/medias/INDSMCVALVEX-25801451-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0N3xpbWFnZS9qcGVnfGFETTFMMmd4Tmk4eE1EazBOVE00TURjME5USTBOaTlKVGtSVFRVTldRVXhXUlZoZk1qVTRNREUwTlRGZk16QXdlRE13TUM1cWNHY3w2MDBjMmE5ZDk1Mjc1OWNhNWVmYTkyYzE4OTgzYTJiOTM1YWFmNzYwODAzM2ZmYTk2NTY4MTFlZTVhM2Q0Mzg5
SMC
SMC
VQZ3121-4Y1-02N-Q
SMC SMC
Description
VQZ3121-4Y1-02N-Q, 3000 SERIES 5 PORT VALVE (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT; 5 Port | 4 Way; 2 Position; 220/50 VAC | 230/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VQZ3121-4Y1-02N-Q
BDI #
25801451
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQZ3121-4Y1-02N-Q/p/25801451
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
108
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220/50 VAC | 230/60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.56 - 0.54 Cv Factor | Body Ported | DIN Terminal | Standard | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.238
Long Description
Solenoid Valve; 1/4" FNPT; 5 Port | 4 Way; 2 Position; 220/50 VAC | 230/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.709 Inch | 18 Millimeter
Overall Height
2.441 Inch | 62 Millimeter
Overall Length
4.843 Inch | 123 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


