SMC
SMC
VR1210F-01
SMC SMC
Description
VR1210F-01 ; SHUTTLE VALVE W/ONE-TOUCH FIT
Check Valve; 1/8" RC Port; 3 Port | 3 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Part #
VR1210F-01
BDI #
17879108
Details
22.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VR1210F-01/p/17879108
Your Price
$ 22.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.027
Product Group - BDI
F02352
Valve Type
Check
Port Type
1/8" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7.5 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | One Touch Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.05868
Long Description
Check Valve; 1/8" RC Port; 3 Port | 3 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
2.047 Inch | 52 Millimeter
Overall Width
0.583 Inch | 14.8 Millimeter
Overall Height
1.173 Inch | 29.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


