SMC
SMC
VR1220-N02
SMC SMC
Description
VR1220-N02 ; SHUTTLE VALVE
Check Valve; 1/4" FNPT Port; 3 Port | 3 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Part #
VR1220-N02
BDI #
17879123
Details
27.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VR1220-N02/p/17879123
Your Price
$ 27.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.056
Product Group - BDI
F02352
Valve Type
Check
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7.5 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.12343
Long Description
Check Valve; 1/4" FNPT Port; 3 Port | 3 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
1.969 Inch | 50 Millimeter
Overall Height
1.496 Inch | 38 Millimeter
Overall Width
0.835 Inch | 21.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


