Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VS7-6-FG-D-CN https://www.bdiexpress.com/medias/INDSMCVALVEX-VS7-6-FGD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ0OXxpbWFnZS9qcGVnfGFERmlMMmhrTnk4eE1Ea3hNVFl3TnpjNE16UTFOQzlKVGtSVFRVTldRVXhXUlZoZlZsTTNYelpmUmtkRVh6TXdNSGd6TURBdWFuQm58OTI3MTkxZDJiMTEyNDNlYTdmNTFjMDIzYTFkYzI3MjRiNDlkNzk5OTczNWRjNTk5MWZiN2Y2MWMzMjhkOWU0Mg
17879384 Hydraulic and Pneumatic Valves 

SMC SMC

VS7-6-FG-D-CN

Description

VS7-6-FG-D-CN ; VALVE ISO DBL SOL SIZE 1

Solenoid Valve; 5 Port | 4 Way; 2 Position; 115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 41 To 140 Deg F; Metal Seal

Part #

VS7-6-FG-D-CN

BDI #
17879384

Details

255.46 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 255.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.701
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
115/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
41 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Double Solenoid | Without Sub Plate | With Indicator Light
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.698
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 41 To 140 Deg F; Metal Seal
Overall Width
1.496 Inch | 38 Millimeter
Overall Length
6.299 Inch | 160 Millimeter
Overall Height
4.154 Inch | 105.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh