https://www.bdiexpress.com/medias/INDSMCVALVEX-VS7-6-FHG-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4NXxpbWFnZS9qcGVnfGFHSTBMMmd4TkM4eE1Ea3hNVFl4TXpFNU1ERTNOQzlKVGtSVFRVTldRVXhXUlZoZlZsTTNYelpmUmtoSFgwUmZNekF3ZURNd01DNXFjR2N8Mzc0OTdlNjYyYjliNTNiZTdmNDExMzYwZTc4ZmFiOWM2NzQ1MGY3NzYyM2UwNGVhYTM2NGI5ZGNjOWU3ZTIzYQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VS7-6-FHG-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4NXxpbWFnZS9qcGVnfGFHSTBMMmd4TkM4eE1Ea3hNVFl4TXpFNU1ERTNOQzlKVGtSVFRVTldRVXhXUlZoZlZsTTNYelpmUmtoSFgwUmZNekF3ZURNd01DNXFjR2N8Mzc0OTdlNjYyYjliNTNiZTdmNDExMzYwZTc4ZmFiOWM2NzQ1MGY3NzYyM2UwNGVhYTM2NGI5ZGNjOWU3ZTIzYQ
SMC
SMC
VS7-6-FHG-D-9NM(AC120V)
SMC SMC
Description
VS7-6-FHG-D-9NM(AC120V) ; VALVE SOL ISO
Solenoid Valve; 5 Port | 4 Way; 3 Position; 120 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 41 To 140 Deg F; Metal Seal
Part #
VS7-6-FHG-D-9NM(AC120V)
BDI #
17879455
Details
451.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VS7-6-FHG-D-9NM(AC120V)/p/17879455
Your Price
$ 451.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.85
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
120 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
41 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | With Direct Manual Override | With Indicator Light | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.39994
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 120 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 41 To 140 Deg F; Metal Seal
Overall Width
1.575 Inch | 40 Millimeter
Overall Height
4.921 Inch | 125 Millimeter
Overall Length
7.441 Inch | 189 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

