https://www.bdiexpress.com/medias/INDSMCVALVEX-VS7-8-FHG-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM5OHxpbWFnZS9qcGVnfGFHVTVMMmd4TUM4eE1Ea3dPRE01TlRrNU5URTJOaTlKVGtSVFRVTldRVXhXUlZoZlZsTTNYemhmUmtoSFgwUmZNekF3ZURNd01DNXFjR2N8NTg1MmVhM2Q5MDQxODE2NDRmZjRjMDE4MDJlYjk5MDk1MzRhNjMyZTg2ZDk0ZDIwNTk0MmE1OGQ0N2JiZDY1Yg
                
                https://www.bdiexpress.com/medias/INDSMCVALVEX-VS7-8-FHG-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM5OHxpbWFnZS9qcGVnfGFHVTVMMmd4TUM4eE1Ea3dPRE01TlRrNU5URTJOaTlKVGtSVFRVTldRVXhXUlZoZlZsTTNYemhmUmtoSFgwUmZNekF3ZURNd01DNXFjR2N8NTg1MmVhM2Q5MDQxODE2NDRmZjRjMDE4MDJlYjk5MDk1MzRhNjMyZTg2ZDk0ZDIwNTk0MmE1OGQ0N2JiZDY1Yg
                
					
						
									SMC
								SMC
							
						
					VS7-8-FHG-D-9Z(AC120V)
				 
				SMC SMC
Description
						
                            
								VS7-8-FHG-D-9Z(AC120V) ; VALVE SOL ISO 2
Solenoid Valve; 5 Port | 4 Way; 3 Position; 120 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 41 To 140 Deg F; Metal Seal
                         	Part #
	                    
	                      	VS7-8-FHG-D-9Z(AC120V)
							BDI #
						
	                      	17879591
							
						
Details
                    
                        331.25
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VS7-8-FHG-D-9Z(AC120V)/p/17879591
						
		
		
		
				Your Price
				
						
							$ 331.25 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141605
					Weight / Kilogram
				0.986
					Product Group - BDI
				F02352
					Valve Type
				
					Solenoid
			Port Type
				
					Not Available
			Number of Ports/Way
				
					5 Port | 4 Way
			Number of Positions
				
					3 Position
			Actuation
				
					Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
			Voltage
				
					120 VAC
			Media
				
					Pneumatic
			Maximum Pressure
				
					145 PSI
			Operating Pressure Range
				
					15 To 145 PSI
			Operating Temperature Range
				
					41 To 140 Deg F
			Seal Type
				
					Metal
			Inch - Metric
				
					Inch
			Other Features
				
					Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | Indicator Light with Surge Voltage Suppressor | In/Closed Center/Out Position
			Category - BDI
				
					Hydraulic and Pneumatic Valve
			Harmonized Tariff Code
				
					8481.20.00.60
			Noun
				
					Valve
			Keyword String
				
					Solenoid
			Manufacturer URL
				
					https://www.smcpneumatics.com
			Weight / LBS
				
					1.96211
			Long Description
				
					Solenoid Valve; 5 Port | 4 Way; 3 Position; 120 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 41 To 140 Deg F; Metal Seal
			Overall Length
				
					9.173 Inch | 233 Millimeter
			Overall Width
				
					1.984 Inch | 50.4 Millimeter
			Overall Height
				
					4.567 Inch | 116 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
