https://www.bdiexpress.com/medias/INDSMCVALVEX-VSS-VSR8-8-SD-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NXxpbWFnZS9qcGVnfGFETTNMMmc1TUM4eE1Ea3dPVE15T0RJeE1UazVPQzlKVGtSVFRVTldRVXhXUlZoZlZsTlRYMVpUVWpoZk9GOVRSRjlYVDBKZk16QXdlRE13TUM1cWNHY3w5YjIyNzAyY2ZiMWNiMmQ0OGU3ZjM2YmEyMTNiMDJmZjA4YTc5ZWFkODFlYTIwN2JjODRiODU5ZDM2ZjE0ZWQ2
https://www.bdiexpress.com/medias/INDSMCVALVEX-VSS-VSR8-8-SD-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NXxpbWFnZS9qcGVnfGFETTNMMmc1TUM4eE1Ea3dPVE15T0RJeE1UazVPQzlKVGtSVFRVTldRVXhXUlZoZlZsTlRYMVpUVWpoZk9GOVRSRjlYVDBKZk16QXdlRE13TUM1cWNHY3w5YjIyNzAyY2ZiMWNiMmQ0OGU3ZjM2YmEyMTNiMDJmZjA4YTc5ZWFkODFlYTIwN2JjODRiODU5ZDM2ZjE0ZWQ2
SMC
SMC
VSR8-6-YHZ-D-1Z
SMC SMC
Description
VSR8-6-YHZ-D-1Z, VALVE, SIZE 1, ISO PLUG-IN/DBL (SMARTCATALOG)
Solenoid Valve; 5 Port | 4 Way; 3 Position; 100/50 VAC | 115/60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 23 To 122 Deg F; Rubber Seal
Part #
VSR8-6-YHZ-D-1Z
BDI #
27477967
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSR8-6-YHZ-D-1Z/p/27477967
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
690
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
100/50 VAC | 115/60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Rubber
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
690
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 100/50 VAC | 115/60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 23 To 122 Deg F; Rubber Seal
Overall Length
7.559 Inch | 192 Millimeter
Overall Width
1.614 Inch | 41 Millimeter
Overall Height
2.913 Inch | 74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

