https://www.bdiexpress.com/medias/MFRSMCVALVEX-25804020-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA5N3xpbWFnZS9qcGVnfGFEVTJMMmhpTWk4eE1Ea3dPVE0zTVRrMU56STNPQzlOUmxKVFRVTldRVXhXUlZoZk1qVTRNRFF3TWpCZk16QXdlRE13TUM1cWNHY3w1ZDhlMWEwY2YxZjExMWU3MTljYjI3N2RjYzIyYzYwMjY2MGEyMzEzMjkyNjhlOTgxYjE3ZWYzMDFhNGUyYTUy
https://www.bdiexpress.com/medias/MFRSMCVALVEX-25804020-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA5N3xpbWFnZS9qcGVnfGFEVTJMMmhpTWk4eE1Ea3dPVE0zTVRrMU56STNPQzlOUmxKVFRVTldRVXhXUlZoZk1qVTRNRFF3TWpCZk16QXdlRE13TUM1cWNHY3w1ZDhlMWEwY2YxZjExMWU3MTljYjI3N2RjYzIyYzYwMjY2MGEyMzEzMjkyNjhlOTgxYjE3ZWYzMDFhNGUyYTUy
SMC
SMC
VSS8-10-FG-S-2Z
SMC SMC
Description
VSS8-10-FG-S-2Z, VALVE, SIZE 3, ISO PLUG-IN/SGL (SMARTCATALOG)
Solenoid Valve; 5 Port | 4 Way; 2 Position; 200/50 VAC | 230/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 230 PSI; -4 To 140 Deg F; Metal Seal
Part #
VSS8-10-FG-S-2Z
BDI #
25804020
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSS8-10-FG-S-2Z/p/25804020
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
1.11
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
200/50 VAC | 230/60 VAC
Media
Pneumatic
Maximum Pressure
230 PSI
Operating Pressure Range
15 To 230 PSI
Operating Temperature Range
-4 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
Without Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
2.43831
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 200/50 VAC | 230/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 230 PSI; -4 To 140 Deg F; Metal Seal
Overall Height
5.354 Inch | 136 Millimeter
Overall Width
2.52 Inch | 64 Millimeter
Overall Length
7.795 Inch | 198 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


