https://www.bdiexpress.com/medias/INDSMCVALVEX-VSS-VSR8-8-SS-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg0OXxpbWFnZS9qcGVnfGFEUmlMMmhtWWk4eE1Ea3dPVE16TURVd05UYzFPQzlKVGtSVFRVTldRVXhXUlZoZlZsTlRYMVpUVWpoZk9GOVRVMTlYVDBKZk16QXdlRE13TUM1cWNHY3w2ZmUwZmVlYjNlYWU0NmM1ODY4OWE0ODM2YTk5NjQ3YzdhNDY1MzFjYTBmNjA4Yjc5YjlkMWI3MDcxY2NjZDUx
https://www.bdiexpress.com/medias/INDSMCVALVEX-VSS-VSR8-8-SS-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg0OXxpbWFnZS9qcGVnfGFEUmlMMmhtWWk4eE1Ea3dPVE16TURVd05UYzFPQzlKVGtSVFRVTldRVXhXUlZoZlZsTlRYMVpUVWpoZk9GOVRVMTlYVDBKZk16QXdlRE13TUM1cWNHY3w2ZmUwZmVlYjNlYWU0NmM1ODY4OWE0ODM2YTk5NjQ3YzdhNDY1MzFjYTBmNjA4Yjc5YjlkMWI3MDcxY2NjZDUx
SMC
SMC
VSS8-6-FG-S-9Z(380VAC)
SMC SMC
Description
VSS8-6-FG-S-9Z(380VAC) ; VALVE SIZE 1 ISO PLUG IN/SGL
Solenoid Valve; 5 Port | 4 Way; 2 Position; 380/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 232 PSI; -4 To 140 Deg F; Metal Seal
Part #
VSS8-6-FG-S-9Z(380VAC)
BDI #
17879952
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSS8-6-FG-S-9Z(380VAC)/p/17879952
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.78
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
380/50-60 VAC
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
15 To 232 PSI
Operating Temperature Range
-4 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
1.8 Cv Factor | Air - Inert Gas Fluid | Pilot Exhaust Through Footprint | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.78032
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 380/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 232 PSI; -4 To 140 Deg F; Metal Seal
Overall Length
6.024 Inch | 153 Millimeter
Overall Width
1.614 Inch | 41 Millimeter
Overall Height
2.913 Inch | 74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

