https://www.bdiexpress.com/medias/INDSMCVALVEX-VSS-VSR8-8-SD-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NXxpbWFnZS9qcGVnfGFETTNMMmc1TUM4eE1Ea3dPVE15T0RJeE1UazVPQzlKVGtSVFRVTldRVXhXUlZoZlZsTlRYMVpUVWpoZk9GOVRSRjlYVDBKZk16QXdlRE13TUM1cWNHY3w5YjIyNzAyY2ZiMWNiMmQ0OGU3ZjM2YmEyMTNiMDJmZjA4YTc5ZWFkODFlYTIwN2JjODRiODU5ZDM2ZjE0ZWQ2
https://www.bdiexpress.com/medias/INDSMCVALVEX-VSS-VSR8-8-SD-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NXxpbWFnZS9qcGVnfGFETTNMMmc1TUM4eE1Ea3dPVE15T0RJeE1UazVPQzlKVGtSVFRVTldRVXhXUlZoZlZsTlRYMVpUVWpoZk9GOVRSRjlYVDBKZk16QXdlRE13TUM1cWNHY3w5YjIyNzAyY2ZiMWNiMmQ0OGU3ZjM2YmEyMTNiMDJmZjA4YTc5ZWFkODFlYTIwN2JjODRiODU5ZDM2ZjE0ZWQ2
SMC
SMC
VSS8-8-FG-D-1Z-V1
SMC SMC
Description
VSS8-8-FG-D-1Z-V1 ; VALVE ISO PLUG IN
Solenoid Valve; 5 Port | 4 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 232 PSI; -4 To 140 Deg F; Metal Seal
Part #
VSS8-8-FG-D-1Z-V1
BDI #
17880041
Details
298.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSS8-8-FG-D-1Z-V1/p/17880041
Your Price
$ 298.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.999
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Voltage
100/50-60 VAC
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
15 To 232 PSI
Operating Temperature Range
-4 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
3.6 Cv Factor | Air - Inert Gas Fluid | External Individual Pilot Exhaust | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.2
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 232 PSI; -4 To 140 Deg F; Metal Seal
Overall Height
3.11 Inch | 79 Millimeter
Overall Width
2.079 Inch | 52.8 Millimeter
Overall Length
8.189 Inch | 208 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

