FESTO
FESTO
VSVA-B-P53E-H-A1-3AC1 ; 547224
FESTO FESTO
Description
VSVA-B-P53E-H-A1-3AC1 NR. 547224 ; AIR SOLENOID VALVE
Piston Valve; 5 Port | 4 Way; 3 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Part #
547224
BDI #
15040280
Details
571.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSVA-B-P53E-H-A1-3AC1-;-547224/p/15040280
Your Price
$ 571.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.3
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
45 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Metric
Other Features
750 L/Min Flow Rate | Sub Base Mounting | Non Detenting | ISO Size 01 | -5 To 50 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.672
Long Description
Piston Valve; 5 Port | 4 Way; 3 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Overall Length
4.969 Inch | 126.2 Millimeter
Overall Width
1.035 Inch | 26.3 Millimeter
Overall Height
3.512 Inch | 89.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh