Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VT307-7DO1-01F-Q https://www.bdiexpress.com/medias/INDSMCVALVEX-VT307-7DO1-DT-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM3NHxpbWFnZS9qcGVnfGFHSmhMMmcyWkM4eE1Ea3hNVFkzTWpVNU9EVTFPQzlKVGtSVFRVTldRVXhXUlZoZlZsUXpNRGRmTjBSUE1WOUVWRjlYVDBKZk16QXdlRE13TUM1cWNHY3w4MWZjYzAyZjI3MzIwNjBiYjQ5MzdhMzE0Mzk4MTY5ODcxMjgyNjA5ZjViMTQ4MTZkOGZkMjVmOGY4ZjUwYTdl
25945463 Hydraulic and Pneumatic Valves 

SMC SMC

VT307-7DO1-01F-Q

Description

VT307-7DO1-01F-Q SOLENOID VALVE

Poppet Solenoid Valve; 1/8" G; 3 Port | 3 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VT307-7DO1-01F-Q

BDI #
25945463

Details

59.9 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 59.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.18 - 0.17 - 0.17 - 0.17 Cv Factor | Body Ported | Standard | CE Compliant | DIN Terminal Without Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.331
Long Description
Poppet Solenoid Valve; 1/8" G; 3 Port | 3 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
2.441 Inch | 62 Millimeter
Overall Height
2.217 Inch | 56.3 Millimeter
Overall Width
1.161 Inch | 29.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh