https://www.bdiexpress.com/medias/INDSMCVALVEX-VT307-D-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwMHxpbWFnZS9qcGVnfGFETXpMMmhsTVM4eE1Ea3hNVFkzTXpnME16YzBNaTlKVGtSVFRVTldRVXhXUlZoZlZsUXpNRGRmUkY5Q1UwVmZNekF3ZURNd01DNXFjR2N8ZGYwZmYzNjg4YmI3ZjJmNTc5NjgxMWE1YmRkYTkxNmVkZjgxOWI4NzBkYmQ5NGFkY2UxNjUyZmRlYTFhNjk5Zg
https://www.bdiexpress.com/medias/INDSMCVALVEX-VT307-D-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwMHxpbWFnZS9qcGVnfGFETXpMMmhsTVM4eE1Ea3hNVFkzTXpnME16YzBNaTlKVGtSVFRVTldRVXhXUlZoZlZsUXpNRGRmUkY5Q1UwVmZNekF3ZURNd01DNXFjR2N8ZGYwZmYzNjg4YmI3ZjJmNTc5NjgxMWE1YmRkYTkxNmVkZjgxOWI4NzBkYmQ5NGFkY2UxNjUyZmRlYTFhNjk5Zg
SMC
SMC
VT307-BD1-01N
SMC SMC
Description
VT307-BD1-01N ; VT/VO VALVE
Poppet Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; 24/50-60 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VT307-BD1-01N
BDI #
17880270
Details
57.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VT307-BD1-01N/p/17880270
Your Price
$ 57.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.188
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.18 - 0.17 - 0.17 - 0.17 Cv Factor | Body Ported | Standard Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.4152
Long Description
Poppet Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; 24/50-60 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
3.055 Inch | 77.6 Millimeter
Overall Length
3.213 Inch | 81.6 Millimeter
Overall Width
1.161 Inch | 29.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

