Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VX212EHXB https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-D-XB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1NnxpbWFnZS9qcGVnfGFHTmtMMmcyWWk4eE1EYzNNamMyTkRrMU1EVTFPQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMFJmV0VKZk16QXdlRE13TUM1cWNHY3w2YTYwZjM4MTVkY2Y5YzAyMzEwNTEzMTYwOTBhMTUzMDFkYjdmY2ZjYjBlOGU3ZWE5MzMxNDYyYTc1YTVjYmYz
17890752 Hydraulic and Pneumatic Valves 

SMC SMC

VX212EHXB

Description

VX212EHXB ; NC VALVE

Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 100 VAC; Hydraulic; Solenoid | Spring Return; 87 PSI; 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VX212EHXB

BDI #
17890752

Details

63.27 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 63.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.257
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100 VAC
Media
Hydraulic
Maximum Pressure
87 PSI
Operating Pressure Range
0 To 87 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.42 Cv Factor | 3MM Orifice Size | Water Fluid | Normally Closed | Class B | With Bracket | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.56572
Long Description
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 100 VAC; Hydraulic; Solenoid | Spring Return; 87 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
3.327 Inch | 84.5 Millimeter
Overall Height
3.681 Inch | 93.5 Millimeter
Overall Width
1.811 Inch | 46 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh