SMC
SMC
VX212FZ2B
SMC SMC
Description
VX212FZ2B ; NC VALVE
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 100 VAC; Hydraulic; Solenoid | Spring Return; 30 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VX212FZ2B
BDI #
17890832
Details
61.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX212FZ2B/p/17890832
Your Price
$ 61.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.334
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100 VAC
Media
Hydraulic
Maximum Pressure
30 PSI
Operating Pressure Range
0 To 30 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.63 Cv Factor | 5MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal | With Light/Surge Voltage Suppressor | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.73486
Long Description
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 100 VAC; Hydraulic; Solenoid | Spring Return; 30 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Height
3.445 Inch | 87.5 Millimeter
Overall Length
3.327 Inch | 84.5 Millimeter
Overall Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


