https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-DT-VX212AZ3AA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4OXxpbWFnZS9qcGVnfGFESTBMMmd5Wmk4eE1Ea3dPRGN5Tnpjek9ETTVPQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMFJVWDFaWU1qRXlRVm96UVVGZk16QXdlRE13TUM1cWNHY3w3MmU1ZjQ2Mjk2YTViMTBkNmRiZTAxY2FmMzE2MzkyNTk1ZmE0MjM1OGM5NmU0NzBmZmYzODYzMTVkNjg3NGYw
https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-DT-VX212AZ3AA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4OXxpbWFnZS9qcGVnfGFESTBMMmd5Wmk4eE1Ea3dPRGN5Tnpjek9ETTVPQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMFJVWDFaWU1qRXlRVm96UVVGZk16QXdlRE13TUM1cWNHY3w3MmU1ZjQ2Mjk2YTViMTBkNmRiZTAxY2FmMzE2MzkyNTk1ZmE0MjM1OGM5NmU0NzBmZmYzODYzMTVkNjg3NGYw
SMC
SMC
VX213AZ3EA
SMC SMC
Description
VX213AZ3EA SOLENOID VALVE
Poppet Solenoid Valve; 1/8" G; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 23 To 140 Deg F; Viton Seal; Brass
Part #
VX213AZ3EA
BDI #
25758823
Details
70.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX213AZ3EA/p/25758823
Your Price
$ 70.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/8" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230/50-60 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.23 Cv Factor | 2MM Orifice Size | Oil Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 1 | Without DIN Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.728
Long Description
Poppet Solenoid Valve; 1/8" G; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 23 To 140 Deg F; Viton Seal; Brass
Overall Width
1.181 Inch | 30 Millimeter
Overall Length
2.008 Inch | 51 Millimeter
Overall Height
2.409 Inch | 61.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


