SMC
								SMC
							
						
					VX213DH
				 
				SMC SMC
Description
						
                            
								VX213DH ; NC VALVE
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 100 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 23 To 140 Deg F; Viton Seal; Brass
                         	Part #
	                    
	                      	VX213DH
							BDI #
						
	                      	17891181
							
						
Details
                    
                        80.45
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX213DH/p/17891181
						
		
		
		
				Your Price
				
						
							$ 80.45 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141605
					Weight / Kilogram
				0.325
					Product Group - BDI
				F02352
					Valve Type
				
					Poppet | Solenoid
			Port Type
				
					1/4" RC
			Number of Ports/Way
				
					2 Port | 2 Way
			Number of Positions
				
					2 Position
			Actuation
				
					Solenoid | Spring Return
			Voltage
				
					100 VAC
			Media
				
					Hydraulic
			Maximum Pressure
				
					145 PSI
			Operating Pressure Range
				
					0 To 145 PSI
			Operating Temperature Range
				
					23 To 140 Deg F
			Seal Type
				
					Viton
			Body Material
				
					Brass
			Inch - Metric
				
					Inch
			Other Features
				
					0.23 Cv Factor | 2MM Orifice Size | Oil Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
			Category - BDI
				
					Hydraulic and Pneumatic Valve
			Harmonized Tariff Code
				
					8481.20.00.20
			Noun
				
					Valve
			Keyword String
				
					Poppet Solenoid
			Manufacturer URL
				
					https://www.smcpneumatics.com
			Weight / LBS
				
					0.71649
			Long Description
				
					Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 100 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 23 To 140 Deg F; Viton Seal; Brass
			Overall Length
				
					3.327 Inch | 84.5 Millimeter
			Overall Height
				
					3.445 Inch | 87.5 Millimeter
			Overall Width
				
					1.181 Inch | 30 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

