Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VX213EDB https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-G-B-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMHxpbWFnZS9qcGVnfGFHSmxMMmcwT1M4eE1EYzJPVEV4TVRNeE9EVTFPQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMGRmUWw4ek1EQjRNekF3TG1wd1p3fDc5NWE0ZThhNWJiMDYxOWYwMDFmNWViMWUyMDBkYzZiOTAyNDgwZDE2YTQ4MjViZTQ3NjY2NTUxMGU3YjMxMDM
17891141 Hydraulic and Pneumatic Valves 

SMC SMC

VX213EDB

Description

VX213EDB ; NC VALVE

Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 200 VAC; Hydraulic; Solenoid | Spring Return; 87 PSI; 23 To 140 Deg F; Viton Seal; Brass

Part #

VX213EDB

BDI #
17891141

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.3
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
200 VAC
Media
Hydraulic
Maximum Pressure
87 PSI
Operating Pressure Range
0 To 87 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.42 Cv Factor | 3MM Orifice Size | Oil Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.66138
Long Description
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 200 VAC; Hydraulic; Solenoid | Spring Return; 87 PSI; 23 To 140 Deg F; Viton Seal; Brass
Overall Height
2.402 Inch | 61 Millimeter
Overall Width
1.181 Inch | 30 Millimeter
Overall Length
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh