SMC
								SMC
							
						
					VX214MD
				 
				SMC SMC
Description
						
                            
								VX214MD ; NC VALVE
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 200 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Stainless Steel
                         	Part #
	                    
	                      	VX214MD
							BDI #
						
	                      	17887269
							
						
Details
                    
                        107.64
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX214MD/p/17887269
						
		
		
		
				Your Price
				
						
							$ 107.64 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141605
					Weight / Kilogram
				0.267
					Product Group - BDI
				F02352
					Valve Type
				
					Poppet | Solenoid
			Port Type
				
					1/4" RC
			Number of Ports/Way
				
					2 Port | 2 Way
			Number of Positions
				
					2 Position
			Actuation
				
					Solenoid | Spring Return
			Voltage
				
					200 VAC
			Media
				
					Pneumatic
			Maximum Pressure
				
					101.325 KPa
			Operating Pressure Range
				
					0.1 Pa-abs To 101.325 KPa
			Operating Temperature Range
				
					34 To 140 Deg F
			Seal Type
				
					Viton
			Body Material
				
					Stainless Steel
			Inch - Metric
				
					Inch
			Other Features
				
					0.41 Cv Factor | 3MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
			Category - BDI
				
					Hydraulic and Pneumatic Valve
			Harmonized Tariff Code
				
					8481.20.00.60
			Noun
				
					Valve
			Keyword String
				
					Poppet Solenoid
			Manufacturer URL
				
					https://www.smcpneumatics.com
			Weight / LBS
				
					0.5879
			Long Description
				
					Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 200 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Stainless Steel
			Overall Width
				
					1.181 Inch | 30 Millimeter
			Overall Height
				
					2.402 Inch | 61 Millimeter
			Overall Length
				
					1.969 Inch | 50 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

