https://www.bdiexpress.com/medias/MFRSMCVALVEX-24743913-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzOXxpbWFnZS9qcGVnfGFHUTBMMmhtTnk4eE1Ea3dPVFExT0RJMk9ERTVNQzlOUmxKVFRVTldRVXhXUlZoZk1qUTNORE01TVROZk16QXdlRE13TUM1cWNHY3wzNTMxMDgwNjg0MzA2MTRkNzk1MjIwYWFkMzNiNzA1OWQwMTU1ZjI0MTM1NmJlN2VlNzliODcyZmRhZTUyNWYz
https://www.bdiexpress.com/medias/MFRSMCVALVEX-24743913-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzOXxpbWFnZS9qcGVnfGFHUTBMMmhtTnk4eE1Ea3dPVFExT0RJMk9ERTVNQzlOUmxKVFRVTldRVXhXUlZoZk1qUTNORE01TVROZk16QXdlRE13TUM1cWNHY3wzNTMxMDgwNjg0MzA2MTRkNzk1MjIwYWFkMzNiNzA1OWQwMTU1ZjI0MTM1NmJlN2VlNzliODcyZmRhZTUyNWYz
SMC
SMC
VX215ED
SMC SMC
Description
VX215ED 2 PORT VALVE
Poppet Solenoid Valve; 1/4" RC; 2 Port | 2 Way; 2 Position; 200/50-60 VAC; Pneumatic; Solenoid | Spring Return; 87 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F; Viton Seal; Brass
Part #
VX215ED
BDI #
24743913
Details
85.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX215ED/p/24743913
Your Price
$ 85.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
200/50-60 VAC
Media
Pneumatic
Maximum Pressure
87 PSI
Operating Pressure Range
0 To 87 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.42 Cv Factor | 3MM Orifice Size | Steam Fluid | Normally Closed | Class H | Grommet with Surge Voltage Suppressor | Size 1
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.661
Long Description
Poppet Solenoid Valve; 1/4" RC; 2 Port | 2 Way; 2 Position; 200/50-60 VAC; Pneumatic; Solenoid | Spring Return; 87 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F; Viton Seal; Brass
Overall Height
2.402 Inch | 61 Millimeter
Overall Length
2.047 Inch | 52 Millimeter
Overall Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


