

SMC
SMC
VX222AZ2EG
SMC SMC
Description
VX222AZ2EG SOLENOID VALVE
Poppet Solenoid Valve; 1/4" NPT; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 34 To 140 Deg F; Viton Seal; Brass
Part #
VX222AZ2EG
BDI #
25673146
Details
73.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX222AZ2EG/p/25673146
Your Price
$ 73.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/4" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230/50-60 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2 | With Light
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.08
Long Description
Poppet Solenoid Valve; 1/4" NPT; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 34 To 140 Deg F; Viton Seal; Brass
Overall Height
3.917 Inch | 99.5 Millimeter
Overall Width
1.378 Inch | 35 Millimeter
Overall Length
3.524 Inch | 89.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh