https://www.bdiexpress.com/medias/INDSMCVALVEX-18197496-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwMnxpbWFnZS9qcGVnfGFHSmxMMmhtWlM4eE1Ea3dPVFl5T0RnNU1URTJOaTlKVGtSVFRVTldRVXhXUlZoZk1UZ3hPVGMwT1RaZk16QXdlRE13TUM1cWNHY3w0N2JmYmZlMzZhNzk0MjIzNGU1MDcwODQzNGVlOGRmZTE4MWQ3MjVhMjIyMGQ2Njc5MDM4MzExNDIyMjQxNTE3
https://www.bdiexpress.com/medias/INDSMCVALVEX-18197496-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwMnxpbWFnZS9qcGVnfGFHSmxMMmhtWlM4eE1Ea3dPVFl5T0RnNU1URTJOaTlKVGtSVFRVTldRVXhXUlZoZk1UZ3hPVGMwT1RaZk16QXdlRE13TUM1cWNHY3w0N2JmYmZlMzZhNzk0MjIzNGU1MDcwODQzNGVlOGRmZTE4MWQ3MjVhMjIyMGQ2Njc5MDM4MzExNDIyMjQxNTE3
SMC
SMC
VX224DZ1AXB
SMC SMC
Description
VX224DZ1AXB ; NC VALVE
Poppet Solenoid Valve; 3/8" RC; 2 Port | 2 Way; 2 Position; 48/50-60 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Brass
Part #
VX224DZ1AXB
BDI #
18197496
Details
106.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX224DZ1AXB/p/18197496
Your Price
$ 106.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
48/50-60 VAC
Media
Pneumatic
Maximum Pressure
101.325 KPa
Operating Pressure Range
0.1 Pa-abs To 101.325 KPa
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.62 Cv Factor | 4MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 2 | With Bracket
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.014
Long Description
Poppet Solenoid Valve; 3/8" RC; 2 Port | 2 Way; 2 Position; 48/50-60 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Brass
Overall Width
2.205 Inch | 56 Millimeter
Overall Length
2.146 Inch | 54.5 Millimeter
Overall Height
3.209 Inch | 81.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


