SMC
SMC
VX232BZ2WB
SMC SMC
Description
VX232BZ2WB ; NC VALVE
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VAC; Hydraulic; Solenoid | Spring Return; 45 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VX232BZ2WB
BDI #
17892630
Details
143.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX232BZ2WB/p/17892630
Your Price
$ 143.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.701
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VAC
Media
Hydraulic
Maximum Pressure
45 PSI
Operating Pressure Range
0 To 45 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
1.58 Cv Factor | 8MM Orifice Size | Water Fluid | Normally Closed | Class B | Conduit Terminal | With Light/Surge Voltage Suppressor | Size 3 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.54323
Long Description
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VAC; Hydraulic; Solenoid | Spring Return; 45 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
5.079 Inch | 129 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Overall Height
3.701 Inch | 94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh